Beli harga contactor 3 phase schneider di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Schneider Electric Harmony XB5 Timer Panel Mounted
    Mulai

    Rp2.399.900

    Schneider Electric Harmony XB5 Timer Panel Mounted
    atribut:
    • SS: 2
    • Type: Monolitic Timer with one function
  2. Freshgen AC Generator 3 Phase (Alternator)
    Mulai

    Rp15.999.900

    Freshgen AC Generator 3 Phase (Alternator)
    Deskripsi:
    STC series alternator are to be used in town, the countryside, Worksites, mountain districts and pasture lands as a electric power source for lighting purpose, It can also be used as a reserved power source for emergent case. The generators are of drip-proof with rotary field type and with the adoption of harmonic excitation system, that allow your easy operation and simple maintenance. The generators are of three-phase four-wire type. Making use of star connection with neutral point. The rated line voltage is 400V.phase voltage 230V.frequency 50Hz,power factor 0.8(lag).It can provide 60Hz and the other voltage's generator according to necessary.
    atribut:
    • Phase: 3
  3. Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik)
    27%
    Rating:
    20% of 100
    (1)
    Mulai

    Rp2.099.900

    Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik)
    atribut:
    • Number of Phase: 3 Phase
    • Frequency (Hz): 50/Double Voltages
  4. Schneider Electric Variable Speed Drive Altivar Easy 610 (Inverter Drive Kecepatan Variabel)
    Mulai

    Rp20.999.900

    Schneider Electric Variable Speed Drive Altivar Easy 610 (Inverter Drive Kecepatan Variabel)
    atribut:
    • Frequency (Hz): 50-60 (+/-5%)
    • Number of Phases: 3 phases
    • Number of Preset Speeds: 16
    • Output Frequency (kHz): 0.0001-0.5
    • Rated Supply Voltage (V): 380-415 (-15 to 10%)
  5. Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp319.900

    Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)
    Deskripsi:
    The SC series is a range of long service-life and high-performance contactors. SC-03 to SC-N3 smallframe contactors provide snap-on fitting of numerous optional units, such as auxiliary contact blocks, coil surge suppressors, and operation counters. Field modifications are quick and easy.
    atribut:
    • Electrical Durabiity: Up to 2.000.000 operations
    • Mechanical Durabilty: Up to 10.000.000 operations
    • Standard: IEC 60947-4-1
  6. Aero Electric Motor Foot Mounted B3 1000RPM 3 Phase 6 Pole (Dinamo Motor Listrik)
    21%
    Mulai

    Rp1.099.900

    Aero Electric Motor Foot Mounted B3 1000RPM 3 Phase 6 Pole (Dinamo Motor Listrik)
    Deskripsi:
    > TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
    atribut:
    • Speed (rpm): 1000
  7. Freshgen AC Generator 1 Phase (Alternator)
    Mulai

    Rp9.899.900

    Freshgen AC Generator 1 Phase (Alternator)
    Deskripsi:
    The ST series generators are mainly designed to serve as power generating unit of small capacity which supply electricity for lighting purpose in ships as well as for household electric devices used in towns or villages.
    atribut:
    • Phase: 1
  8. Schneider Electric Acti 9 NG125 Breaker, 1P, C Curve
    Mulai

    Rp1.399.900

    Schneider Electric Acti 9 NG125 Breaker, 1P, C Curve
    atribut:
    • Device Short Name: NG125L
    • Network Frequency (Hz): 50/60
    • Product Name: Acti 9 NG125
    • Product or Component Type: Miniature Circuit-breaker
    • Range: Acti 9
    • Range of Product: NG125
  9. Legrand Alpican Three Phase Capacitor
    Mulai

    Rp669.900

    Legrand Alpican Three Phase Capacitor
    atribut:
    • Frequency: 50Hz
  10. Schneider Electric TeSys B
    Mulai

    Rp7.199.900

    Schneider Electric TeSys B
    atribut:
    • Range: TeSys
Daftar Harga harga contactor 3 phase schneider Terbaru October 2026
Schneider Electric Harmony XB5 Timer Panel MountedRp2.399.900
Freshgen AC Generator 3 Phase (Alternator)Rp15.999.900
Schneider Electric Photoelectric sensors XU Series (Sensor Fotolistrik)Rp799.900
Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik)Rp2.099.900
Schneider Electric Variable Speed Drive Altivar Easy 610 (Inverter Drive Kecepatan Variabel)Rp20.999.900
Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)Rp319.900
Schneider Electric Harmony XB5 USB dan RJ45 Panel MountedRp619.900
Schneider Electric Harmony XB4 SeriesRp46.900
Aero Electric Motor Foot Mounted B3 1000RPM 3 Phase 6 Pole (Dinamo Motor Listrik)Rp1.099.900
Freshgen AC Generator 1 Phase (Alternator)Rp9.899.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)